Shop All Wardrobe Lockers
Tennsco
STS1218723SD Three Unit Single Tier Sand Steel Locker
Mfr # 847TNNSTS122
Zoro # G911131654
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,418.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 847TNNSTS122
- Zoro # G911131654
- Country of Origin China
- Category Wardrobe Lockers
Description
Give your employees or patrons a place to safely and securely store their personal items with the Tennsco STS1218723SD three unit single tier steel locker! Made of durable heavy gauge steel this locker is built tough and will hold up well to wear and tear. Perfect for either a breakroom or locker room this locker provides plenty of space for storage and includes number plates for clear and quick identification.**Vertical louvers on each door promote proper ventilation so that air and odors are not trapped. For security each door includes a padlock hasp that can optionally be used to prevent any possible tampering or theft. Full-length door stiffeners prevent flexing in the door and make for more quiet opening and closing. Each compartment has hooks for hanging garments or other items. The 6'' legs lift the locker up off of the ground for easier access to the lower section of the compartments.**Overall Dimensions:*Width: 36''*Depth: 18''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Plastic Pail-Rnd-Lid w/Rieke Spout 5 gal (22071)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- ZORO SELECT Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray (1W952)
- SIMPSON STRONG-TIE Hurricane Tie H1 (H1)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Gray (STK-121572-3 GRAY)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Sand (STK-121860-1 SD)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Sand (TTS-121824-CSD)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-AMG)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-151872-CMG)
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelfs, 2000 lbs, 30" x 48" (SC230486PYFP)
- Tennsco Wardrobe Lockers