Shop All Wardrobe Lockers
Tennsco
STS1218721MG Single Tier Medium Gray Steel Locker
Mfr # 847TNNSTS127
Zoro # G911131630
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$661.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 847TNNSTS127
- Zoro # G911131630
- Country of Origin China
- Category Wardrobe Lockers
Description
Give your employees or patrons a place to safely and securely store their personal items with the Tennsco STS1218721MG single tier steel locker! Made of durable heavy gauge steel this locker is built tough and will hold up well to wear and tear. Perfect for either a breakroom or locker room this locker provides plenty of space for storage and includes a number plate for clear and quick identification.**Vertical louvers on each door promote proper ventilation so that air and odors are not trapped. For security the door includes a padlock hasp that can optionally be used to prevent any possible tampering or theft. Full-length door stiffeners prevent flexing in the door and make for more quiet opening and closing. The compartment has hooks for hanging garments or other items. The 6'' legs lift the locker up off of the ground for easier access to the lower section of the compartment.**Overall Dimensions:*Width: 12''*Depth: 18''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5D)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 6 Shelves, Black (32V408)
- PELICAN Insert Lid-Organizer for 0370 (0379)
- 80/20 Inside Corner Bracket, 8 Hole, For 10S (4114)
- TENNSCO 30 W, 72 H, Black (7215-BLK)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Sand (DTS-121836-ASD)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Tier, (1) Wide, Medium Gray (STS-121836-AMG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- TENNSCO Single Tier Locker with Legs, 12" W, 78" H, Medium Gray (STS-121872-1)
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-151872-3MG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Sand (TTS-121824-CSD)
- Tennsco Wardrobe Lockers