Shop All Workbench Accessories
Tennsco
Stringer, 60 W x 1 D x 5 in. H, Gray
Mfr # WBS-60 MED GREY
Zoro # G5441694
original price:
$26.72
9% off
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 60 in
- Depth 1 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # WBS-60 MED GREY
- Zoro # G5441694
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 5 in |
Width | 60 in |
Depth | 1 in |
Overall Depth | 1 in |
For Work Station Width | 60 in |
Overall Height | 5 in |
Overall Width | 60 in |
Details
Item | Stringer |
Material | Steel |
Color | Gray |
For Use With | Tennsco Corporation Workbenches |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Finish | Powder Coated |
Assembly | Fully Assembled |
Accessory Type | Stringer |
Overall Load Capacity | Not Rated |
Metal Material Gauge | 14 ga |
Compatible with Manufacturer Part Number | WB-1-3060, WB-1-3660, WBA-1-3060, WBA-1-3660, WBAT-1-3060, WBAT-1-3660 |
Includes Mounting Hardware | Yes |
Product Type | Workbench Stringer |
Compatible with Series | WB, WBA, WBAT |
Description
Stringer, Assembly Fully Assembled, Color Gray, For Use With Tennsco Corporation Workbenches, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Overall Depth 1 in, Overall Load Capacity Not Rated, Overall Width 60 in, Compatible with Manufacturer Part Number WB-1-3060, WB-1-3660, WBA-1-3060, WBA-1-3660, WBAT-1-3060, WBAT-1-3660, Compatible with Series WB, WBA, WBAT, For Work Station Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW1)
- VESTIL Blue Powder Coat Steel Vertical Bar Storage Rack 5 Storage Bays (PRSR-96-5B)
- QUARTET Shelf Rack, Black, 48 In (20404)
- PLANO 56 qt Storage Trunk, Black, Plastic, 24 in L x 15 in W x 13 in H (PLAT16BL)
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- TENNSCO Electrical Shelf Riser, 72x10-1/2x12, Gray (RE-1072 MED GREY)
- TENNSCO Side and Back Rail Kit, 72Wx36Dx3 H, Gray (SB-3672)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 18 H, Gray (R-106018)
- TENNSCO Recessed Handle, Painted Steel (LRH-2)
- TENNSCO Stackable Drawer, 15W x 18D x 8-1/4H, Gray (WBD-1)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- Tennsco Workbench Components