Shop All Cabinet Shelves
Tennsco
Storage Cabinet Extra Shelf
Mfr # JSP18-SND
Zoro # G702745305
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Load Capacity 75 lb
- Number of Shelves 1
- Overall Depth 16 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # JSP18-SND
- Zoro # G702745305
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 16 in |
Overall Width | 24 in |
Overall Height | 3/4 in |
Overall WxD | 24 in x 16 in |
Details
Item | Storage Cabinet Extra Shelf |
Color | Tan |
Load Capacity | 75 lb |
Number of Shelves | 1 |
Adjustable | YES |
Compatible Manufacturer Model Number | Jumbo Combination Cabinets |
Compatible Product Type | Combination Cabinets |
Finish | Powder Coated |
Includes | NO |
Includes Mounting Hardware | YES |
Material | Carbon Steel |
Material Thickness | 24 ga |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Storage Cabinet Extra Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & M HARDWARE A & M Hardware Am1818 W 18 In. X 18 In. Work Station Brackets - White (AM1818 W)
- 80/20 Cover Cap For 14074-14079 Nylon Blk (12034)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 10S (4128)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Chrome (1APA2)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- ZORO SELECT Cabinet Shelf (5-24C)
- Tennsco Cabinet Shelves