Shop All Cabinet Shelves
Tennsco
Storage Cabinet Extra Shelf
Mfr # JSP18-CPY
Zoro # G402745315
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Load Capacity 75 lb
- Number of Shelves 1
- Overall Depth 16 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # JSP18-CPY
- Zoro # G402745315
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 16 in |
Overall Width | 24 in |
Overall Height | 3/4 in |
Overall WxD | 24 in x 16 in |
Details
Item | Storage Cabinet Extra Shelf |
Color | Beige |
Load Capacity | 75 lb |
Number of Shelves | 1 |
Adjustable | YES |
Compatible Manufacturer Model Number | Jumbo Combination Cabinets |
Compatible Product Type | Combination Cabinets |
Finish | Powder Coated |
Includes | NO |
Includes Mounting Hardware | YES |
Material | Carbon Steel |
Material Thickness | 24 ga |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Storage Cabinet Extra Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (OS55BP)
- ORBIS Straight Wall Container, Blue, Plastic, 24 in L, 15 in W, 9 1/2 in H, 1.42 cu ft Volume Capacity (NXO2415-9 BLUE)
- 80/20 Corner, 3 Way - Gray (9150)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height (2504630102)
- KESSEBOHMER Door Stabilizer Bracket Silver for Dispensa (0043500102)
- Tennsco Cabinet Shelves