Shop All Cabinet Shelves
Tennsco
Storage Cabinet Extra Shelf
Mfr # JPS24-SND
Zoro # G902745310
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Load Capacity 75 lb
- Number of Shelves 1
- Overall Depth 22 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # JPS24-SND
- Zoro # G902745310
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 22 in |
Overall Width | 24 in |
Overall Height | 3/4 in |
Overall WxD | 24 in x 22 in |
Details
Item | Storage Cabinet Extra Shelf |
Color | Tan |
Load Capacity | 75 lb |
Number of Shelves | 1 |
Adjustable | YES |
Compatible Manufacturer Model Number | Jumbo Combination Cabinets |
Compatible Product Type | Combination Cabinets |
Finish | Powder Coated |
Includes | NO |
Includes Mounting Hardware | YES |
Material | Carbon Steel |
Material Thickness | 24 ga |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Storage Cabinet Extra Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- DC CARGO E-Track Expandable Hanging Organizer Tall (ETHBO)
- EKENA MILLWORK 2 1/2"W x 14"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X14FWPBL)
- QUANTUM STORAGE SYSTEMS Divider for Qus238, 6 PK (DUS238)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- EDSAL Shelf, Cabinet, 18x36 (VCEX136G)
- ALLEGRO INDUSTRIES Storage Cabinet Shelf, Black (29370)
- Tennsco Cabinet Shelves