Shop All Cabinet Shelves
Tennsco
Storage Cabinet Extra Shelf
Mfr # JPS18-LGY
Zoro # G002745319
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Load Capacity 75 lb
- Number of Shelves 1
- Overall Depth 16 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # JPS18-LGY
- Zoro # G002745319
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 16 in |
Overall Width | 24 in |
Overall Height | 3/4 in |
Overall WxD | 24 in x 16 in |
Details
Item | Storage Cabinet Extra Shelf |
Color | Light Gray |
Load Capacity | 75 lb |
Number of Shelves | 1 |
Adjustable | YES |
Compatible Manufacturer Model Number | Jumbo Combination Cabinets |
Compatible Product Type | Combination Cabinets |
Finish | Powder Coated |
Includes | NO |
Includes Mounting Hardware | YES |
Material | Carbon Steel |
Material Thickness | 24 ga |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Storage Cabinet Extra Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- PRIME-LINE SHELF PEG 1/4""LTBRN CD8 (241945)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6178-4CL)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height (2504630102)
- Tennsco Cabinet Shelves