Shop All Cabinet Shelves
Tennsco
Storage Cabinet Extra Shelf
Mfr # 315-LGY
Zoro # G602745313
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Load Capacity 150 lb
- Number of Shelves 1
- Overall Depth 15 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 315-LGY
- Zoro # G602745313
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 15 in |
Overall Width | 30 in |
Overall Height | 1 1/8 in |
Overall WxD | 30 in x 15 in |
Details
Item | Storage Cabinet Extra Shelf |
Color | Light Gray |
Load Capacity | 150 lb |
Number of Shelves | 1 |
Adjustable | YES |
Compatible Manufacturer Model Number | Standard Traditional Cabinets |
Compatible Product Type | Shelf Cabinets |
Finish | Powder Coated |
Includes | NO |
Includes Mounting Hardware | YES |
Material | Carbon Steel |
Material Thickness | 22 ga |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Storage Cabinet Extra Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 18x72 (1872CH)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINEB123)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 36D X 96H (B2282501N)
- LYON Welded Upright Frame (DD64244)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- CONDOR Shelf, For 2 gal Cabinets, 13-3/4" D, 8 lb (786EZ0)
- ALLEGRO INDUSTRIES Storage Cabinet Shelf, Black (29370)
- Tennsco Cabinet Shelves