Shop All Cabinet Shelves
Tennsco
Storage Cabinet Extra Shelf
Mfr # 309-CPY
Zoro # G602745320
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Load Capacity 75 lb
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 309-CPY
- Zoro # G602745320
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 19 in |
Overall Height | 3/4 in |
Overall WxD | 19 in x 24 in |
Details
Item | Storage Cabinet Extra Shelf |
Color | Beige |
Load Capacity | 75 lb |
Number of Shelves | 1 |
Adjustable | YES |
Compatible Manufacturer Model Number | Single Door Cabinet |
Compatible Product Type | Single Door Cabinets |
Finish | Powder Coated |
Includes | NO |
Includes Mounting Hardware | YES |
Material | Carbon Steel |
Material Thickness | 22 ga |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Storage Cabinet Extra Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray (STK-151872-1 GRAY)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1288-2A-PT)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-95)
- WHITMOR STACKABLE SHELF WHT 7""H (6023-3812)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height (2504630102)
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- Tennsco Cabinet Shelves