Shop All Cabinet Shelves
Tennsco
Storage Cabinet Extra Shelf
Mfr # 306-CPY
Zoro # G802745304
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Load Capacity 400 lb
- Number of Shelves 1
- Overall Depth 18 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 306-CPY
- Zoro # G802745304
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 18 in |
Overall Width | 48 in |
Overall Height | 1 3/8 in |
Overall WxD | 48 in x 18 in |
Details
Item | Storage Cabinet Extra Shelf |
Color | Beige |
Load Capacity | 400 lb |
Number of Shelves | 1 |
Adjustable | YES |
Compatible Manufacturer Model Number | Jumbo Cabinets |
Compatible Product Type | Bin Cabinets, Shelf Cabinets, Wardrobe Cabinets |
Finish | Powder Coated |
Includes | NO |
Includes Mounting Hardware | YES |
Material | Carbon Steel |
Material Thickness | 20 ga |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Storage Cabinet Extra Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOME TRADING Winsome Trading 40474 Memphis Coat Tree & Umbrella Rack (40474)
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Blue (207002)
- 80/20 Pivot Joint, 40 Series, Width 1-9/16 In. (14018)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6320.GY1)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- Tennsco Cabinet Shelves