Shop All Cabinet Shelves
Tennsco
Storage Cabinet Extra Shelf
Mfr # 302-CPY
Zoro # G602745337
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Load Capacity 200 lb
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 302-CPY
- Zoro # G602745337
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 36 in |
Overall Height | 1 1/8 in |
Overall WxD | 36 in x 24 in |
Details
Item | Storage Cabinet Extra Shelf |
Color | Beige |
Load Capacity | 200 lb |
Number of Shelves | 1 |
Adjustable | YES |
Compatible Manufacturer Model Number | Deluxe Traditional Cabinets |
Compatible Product Type | Bin Cabinets, Shelf Cabinets, Wardrobe Cabinets |
Finish | Powder Coated |
Includes | NO |
Includes Mounting Hardware | YES |
Material | Carbon Steel |
Material Thickness | 22 ga |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Storage Cabinet Extra Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMKO BSK15-BLK 12 x 12 x 8 in. Deep Basket, Black (BSK15/BLK)
- PIG PIG Poly Tank Funnel 20.375" L x 16" W x 10.5" H (DRM1408)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- SAFCO Wall Cabinet, Mahogany (1700MH)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- ZORO SELECT Cabinet Shelf (5-24C)
- KESSEBOHMER Dispensa Trays 17W Chrome/Maple 2501540005, 2PK (2501540005)
- Tennsco Cabinet Shelves