Shop All Cabinet Shelves
Tennsco
Storage Cabinet Extra Shelf
Mfr # 301-CPY
Zoro # G502745338
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Load Capacity 200 lb
- Number of Shelves 1
- Overall Depth 18 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 301-CPY
- Zoro # G502745338
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 18 in |
Overall Width | 36 in |
Overall Height | 1 1/8 in |
Overall WxD | 36 in x 18 in |
Details
Item | Storage Cabinet Extra Shelf |
Color | Beige |
Load Capacity | 200 lb |
Number of Shelves | 1 |
Adjustable | YES |
Compatible Manufacturer Model Number | Deluxe Traditional Cabinets |
Compatible Product Type | Bin Cabinets, Shelf Cabinets, Wardrobe Cabinets |
Finish | Powder Coated |
Includes | NO |
Includes Mounting Hardware | YES |
Material | Carbon Steel |
Material Thickness | 20 ga |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Storage Cabinet Extra Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 8 gal, Lined, Black (OH8-1R)
- ECONOCO Single Slotted Standard 72"H, Silver, 10PK (SS30/72)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot10 (14190)
- BASCO Plastic Container, 3 gal. (EZ-E037)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- ZORO SELECT Cabinet Shelf (5-24C)
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- Tennsco Cabinet Shelves