Shop All Bulk Storage Racks
Tennsco
Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Gray
Mfr # BU-964872PS
Zoro # G9805756
product price: $536.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 48 in
- Material Steel
- Number of Shelves 3
- Load Capacity 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BU-964872PS
- Zoro # G9805756
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 72 in |
Overall Depth | 48 in |
Overall Width | 96 in |
Overall HxWxD | 72 in x 96 in x 48 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 48 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 2,150 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Baked Enamel, Shelf Adjustments 1 in, Shelving Post Gauge 14, Standards SCS, Includes (2) Upright Frames
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESA 8 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41208-50PK)
- 80/20 T-Slot L.Holder 40 S 50.8 X 101.6mm, PK25 (40-2845)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX27)
- 80/20 Push In Fastener, Black, 10 S (3272)
- TENNSCO Shelf, 24 in D, 48 in W (BPB-48-24)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- Tennsco Bulk Storage Racks