Shop All Bulk Storage Racks
Tennsco
Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves
Mfr # 6940
Zoro # G3272342
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 48 in
- Material Steel
- Number of Shelves 3
- Load Capacity 6450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G3272342
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 120 in |
Overall Depth | 48 in |
Overall Width | 96 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 48 in, Overall Height 120 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2150 lb, Load Capacity 6450 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 10 in H, Yellow (QUS260YL)
- DEWALT FOLDING WORKBENCH 33X23"" (DWST11556)
- AKRO-MILS Akro-Mils Divider 40265 For AkroBin® Stacking Bin #184817 Price for pack of 6 (40265)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-101BL)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- INTERLAKE MECALUX Global Industrial„¢ Pallet Rack Upright Frame 36"D x 96"H (IE970F09636G)
- Tennsco Bulk Storage Racks