Shop All Bulk Storage Racks
Tennsco
Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves
Mfr # 6940
Zoro # G1083704
product price: $532.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 48 in
- Material Steel
- Number of Shelves 3
- Load Capacity 11,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G1083704
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 96 in |
Overall Width | 60 in |
Overall Depth | 48 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 48 in, Overall Height 96 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 3800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Welded Upright Frame, 24"D x 96"H (DD64245)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21.9x15.3x9.7, Blue (257808BL)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Yellow (30290YELLO)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP5)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2496)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (7B469)
- Tennsco Bulk Storage Racks