Shop All Bulk Storage Racks
Tennsco
Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves
Mfr # 6940
Zoro # G3021033
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 36 in
- Material Steel
- Number of Shelves 3
- Load Capacity 6450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G3021033
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 72 in |
Overall Depth | 36 in |
Overall Width | 96 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 36 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2150 lb, Load Capacity 6450 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Gauge 22, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- VINTIQUEWISE Round, Wooden Board with Metal Frame Wall Mount Floating Shelf (QI004160)
- DEWALT Bulk Storage Rack, 1,500lb, Wood, 3 Shelves (DXST4500BLK)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Shelf, 24 in D, 72 in W (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2496)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- Tennsco Bulk Storage Racks