Shop All Bulk Storage Racks
Tennsco
Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves
Mfr # 6940
Zoro # G0311455
product price: $785.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$785.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24 in
- Material Steel
- Number of Shelves 3
- Load Capacity 6450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G0311455
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 120 in |
Overall Width | 96 in |
Overall Depth | 24 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 24 in, Overall Height 120 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 2150 lb, Load Capacity 6450 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- EQUIPTO Equiptoflex Work Center - Office Gray (389R4W-GY)
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 3/8 in H x 3-3/16 in W (T215)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x24x843 Level Steel Deck 800lb Per Shelf GRY (580911GY)
- Tennsco Bulk Storage Racks