Shop All Bulk Storage Racks
Tennsco
Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves
Mfr # 6940
Zoro # G2564956
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$480.59
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24 in
- Material Steel
- Number of Shelves 3
- Load Capacity 8250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G2564956
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 120 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 72 in, Overall Depth 24 in, Overall Height 120 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2750 lb, Load Capacity 8250 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Gauge 22, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2460)
- QUANTUM STORAGE SYSTEMS Blue Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000BL)
- BARSKA Compact Safe, 0.48 cu ft, 2.95 lb (AX11812)
- QUANTUM STORAGE SYSTEMS Stackable Shelf Bin Steel Shelving Systems (WR8-423GY)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx12Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297901)
- Tennsco Bulk Storage Racks