Shop All Bulk Storage Racks
Tennsco
Starter Bulk Storage Rack, 24" D, 96" W, 3 Shelves
Mfr # 6940
Zoro # G1336185
product price: $717.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$717.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 96"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G1336185
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24" |
Height | 96" |
Overall Width | 96 in |
Overall Depth | 24 in |
Overall WxD | 96 in x 24 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 2150 lb, Load Capacity 6450 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 5-1/2"X2-3/4"X1-1/4" (QB200)
- BOTT LTD Bott 14001104 Single Straight Hooks For Perfo Panels - Package of 5 - 3"L (14001104)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, Black, 10 7/8 in L (QUS245BK)
- DURHAM MFG Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins (5023-72-5295)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Shelf, 36 in D, 96 in W (6940)
- GLOBAL INDUSTRIAL Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 60inW x 48inD, Gray (504283A)
- Tennsco Bulk Storage Racks