Shop All Workbench Accessories
Tennsco
Standard Keyed Cam Lock, Key Different
Mfr # CL-1
Zoro # G1829725
original price:
$11.85
7% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WBD-1 Drawer
- Key Type Different
- Finish Chrome
- Cam Lock Type Keyed
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CL-1
- Zoro # G1829725
- Country of Origin China
- Category Workbench Accessories
Dimensions
Mounting Hole Dia. | 5/8 in |
Offset Cam Length | 1/2 in |
Unlocking Radius | Half-Turn |
Offset Cam Width | 5/8 in |
Head Dia. | 7/8 in |
Cylinder Length | 1 in |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Different, Mounting Hole Dia. 5/8 in, Latching Distance 3/4 in, Lock Brand TENNSCO, Cam Type Offset, Offset Cam Length 1/2 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Unlock Turn Direction Counterclockwise, Key Retaining No, Interchangeable Core No, Lock Body Material Brass, Lock Body Finish Chrome-Plated, Includes Mounting Hardware Yes, Mounting Hardware Required Yes, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Tool Cart, 51in.Hx32in.W, 200 lb. (WOWCART32)
- EXTREME MAX Extreme Max 5001.5816 Aluminum Wall-Mount Floor Jack Holder (5001.5816)
- GLOBAL INDUSTRIAL Pallet Rack Upright Frame, 24D x 96H (320887)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Acc. Support, 1-3/16Wx30Dx1-5/16H, Gray, PR (WBSR-30)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 12 H, Gray (R-1060)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- TENNSCO Electrical Shelf Riser, 60Wx15Dx18H, Gray (RE-18-1560)
- TENNSCO Electrical Shelf Riser, 72InWx15InDx12InH (RE-1572)
- GLOBAL INDUSTRIAL Upper Shelf & Dividers For 72inW Packing Workbench, Blue (493691BL)
- Tennsco Workbench Accessories