Shop All Mobile Cabinets
Tennsco
Standard Door Mobile Storage Cabinet, 48 in W, 78 in H, 24 in D, Sand
Mfr # CKJ2478A-N-SND
Zoro # G002745074
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Width of Cabinet 48 in
- Depth of Cabinet 24 in
- Height of Cabinet 78 in
- Number of Shelves 5
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CKJ2478A-N-SND
- Zoro # G002745074
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Overall Height | 78 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Description
Mobile Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 20 3/4 in L, 11 1/4 in W, 2 3/8 in H (8147085136)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR74-3672GY)
- BENCHPRO Hand Crank Workbenches, Laminate, 48" W, 30" to 42" Height, 1000 lb., Straight (AMF3048)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M61)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Light Gray (TA4R462472-05)
- GLOBAL INDUSTRIAL 7 Drawer Mobile Modular Drawer Cabinet w/Lock, 30Wx27Dx36-7/10H, Blue (298448BL)
- NATIONAL PUBLIC SEATING NPSMobile Sci Cabinet Blk Laminate Top (MSC2436)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TA4R362472-09)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- Tennsco Mobile Cabinets