Shop All Mobile Cabinets
Tennsco
Standard Door Mobile Storage Cabinet, 36 in W, 78 in H, 24 in D, Black
Mfr # CK7820-BLK
Zoro # G602745139
product price: $563.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Key Features
- Width of Cabinet 36 in
- Depth of Cabinet 24 in
- Height of Cabinet 78 in
- Number of Shelves 7
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CK7820-BLK
- Zoro # G602745139
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Overall Height | 78 in |
Overall Width | 36 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall Depth | 24 in |
Overall WxDxH | 36 in x 24 in x 78 in |
Overall WxD | 36 in x 24 in |
Description
Mobile Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 4 in H x 12 1/4 in D (002-95)
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1 in Pipe Size (2ZJ76)
- 80/20 Slotted 2 Hole Inside Corner Brkt 40 S (40-4295)
- AZAR DISPLAYS 14" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729914)
- NATIONAL PUBLIC SEATING NPSMobile Sci Cabinet Blk Laminate Top (MSC2436)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- ZORO SELECT 14 ga. Steel Mobile Cabinet with Louvered Panel 1400 lb. Capacity, 36"L x 25-15/16"W x 58"H (3112-32B-LU-5PO-95)
- MANHATTAN COMFORT Mobile Cabinet, 30.3 in W, Grey (2GMCC)
- DURHAM MFG Solid Door Mobile Janitorial Cabinet, Gray (HDCM48-4S-95)
- KENNEDY Tool Organization, 20" D, 35" H, 21" W, Red (21040XR)
- GLOBAL INDUSTRIAL 7 Drawer Mobile Modular Drawer Cabinet w/Lock, 30Wx27Dx36-7/10H, Blue (298448BL)
- Tennsco Mobile Cabinets