Shop All Mobile Cabinets
Tennsco
Standard Door Mobile Storage Cabinet, 36 in W, 78 in H, 24 in D, Black
Mfr # CK2470-BLK
Zoro # G102745073
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$729.99
Free 30-Day Returns
Key Features
- Width of Cabinet 36 in
- Depth of Cabinet 24 in
- Height of Cabinet 78 in
- Number of Shelves 5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CK2470-BLK
- Zoro # G102745073
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Description
Mobile Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow (QUS234YL)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M61)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Yellow Gloss (252BMC84)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TAWR362472-02)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black (425S24MA-ME)
- MANHATTAN COMFORT Eiffel Mobile Garage Cabinet in Matte Black and Grey (Set of 2) (2-252BMC85)
- MANHATTAN COMFORT Mobile Garage Storage Chest, 30.3 in W, Grey (4GMCC)
- ZORO SELECT 14 ga. Steel Mobile Cabinet with Louvered Panel 1400 lb. Capacity, 36"L x 25-15/16"W x 58"H (3112-32B-LU-5PO-95)
- Tennsco Mobile Cabinets