Shop All Mobile Cabinets
Tennsco
Standard Door Mobile Storage Cabinet, 36 in W, 78 in H, 18 in D, Black
Mfr # CK7814-BLK
Zoro # G702745077
product price: $543.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$543.99
Free 30-Day Returns
Key Features
- Width of Cabinet 36 in
- Depth of Cabinet 18 in
- Height of Cabinet 78 in
- Number of Shelves 7
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CK7814-BLK
- Zoro # G702745077
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Height of Cabinet | 78 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall Depth | 18 in |
Overall Height | 78 in |
Overall Width | 36 in |
Overall WxDxH | 36 in x 18 in x 78 in |
Overall WxD | 36 in x 18 in |
Description
Mobile Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 14 1/8 in L, Not Applicable W, 4 13/32 in H, 6 PK (40234)
- BEHRENS 1202 PAIL 2 QT STEEL HOT DIPPED (17200)
- ZORO SELECT Pail, Screw Top, Round, 6 gal, PE, White (GTH6R-SC-W)
- TENNSCO Rear Sway Brace 14 ga., Steel, Sand (SRSB-48L)
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M61)
- DISCO Body Shop Set Up Kit, 5 Slider Cabinets (8401)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M60)
- NATIONAL PUBLIC SEATING NPSMobile Sci Cabinet Blk Laminate Top (MSC2436)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TAWR362472-02)
- Tennsco Mobile Cabinets