Shop All Mobile Cabinets
Tennsco
Standard Door Mobile Storage Cabinet, 36 in W, 36 in H, 24 in D, Black
Mfr # CK3624-BLK
Zoro # G402745087
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Width of Cabinet 36 in
- Depth of Cabinet 24 in
- Height of Cabinet 36 in
- Number of Shelves 2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CK3624-BLK
- Zoro # G402745087
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 36 in |
Overall Depth | 24 in |
Overall Height | 36 in |
Overall Width | 36 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Overall WxDxH | 36 in x 24 in x 36 in |
Overall WxD | 36 in x 24 in |
Description
Mobile Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 14 ga. Industrial Bin Cabinet 36 inW x 24 inD x 75 inH (36-BB-240-L)
- BASCO White Plastic Pail Lid, Tear Tab (N2100TT-UN)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- ZORO SELECT Electrical Shelf Riser, 60Wx15Dx18H, Gray (5W674)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Dark Gray (TA4R462472-02)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TAWR362472-02)
- NATIONAL PUBLIC SEATING NPSMobile Sci Cabinet Blk Laminate Top (MSC2436)
- DURHAM MFG Top Tool Chest (321B-95)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Black Matte (252BMC8)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- Tennsco Mobile Cabinets