Shop All Wardrobe Lockers
Tennsco
SRS721872ASD Sixteen Compartment Sand Steel Locker
Mfr # 847TNNSRS72S
Zoro # G911131463
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,880.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 847TNNSRS72S
- Zoro # G911131463
- Country of Origin China
- Category Wardrobe Lockers
Description
Give your employees or patrons a place to safely and securely store their personal items and hang their coats with the Tennsco SRS721872ASD sixteen compartment sand steel locker! Made of durable heavy gauge steel this locker is built tough and will hold up well to wear and tear. Perfect for either a breakroom or locker room this locker provides plenty of space for storage and includes a number plate for clear and quick identification.**Vertical louvers on each door promote proper ventilation so that air and odors are not trapped. For security the door includes a padlock hasp that can optionally be used to prevent any possible tampering or theft. Full-length door stiffeners prevent flexing in the door and make for more quiet opening and closing. So your employees or patrons do not have to stuff their coats into their lockers a convenient 48'' coat bar allows them to hang them up. This unit can be raised up with a compatible base sold separately to give easier access to the lower compartments and protect contents from potential moisture.**Overall Dimensions:*Width: 72''*Depth: 18''*Height: 72''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Hanger Stacker, Chrome, PK10 (HS4)
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Steel (F4510-24HG)
- TENNSCO 36 W, 72 H, Putty (7218-CPY)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-AMG)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray (STK-151872-1 GRAY)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121236-CMG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3286-1A-PT)
- Tennsco Wardrobe Lockers