Shop All Desks
Tennsco
SR58MG Medium Gray Steel Cabinet Shop Desk
Mfr # 847TNNSR58MG
Zoro # G511132273
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,504.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Accurately track incoming and outgoing shipments logistical information or inventory with the Tennsco SR58MG medium gray steel cabinet shop desk with enclosed cabinet! This receiving desk features a welded steel construction with a solid metal cabinet for heavy duty strength to stand up to the rigors of a busy workplace and its expanded capacity lets you store additional records within.**Its enclosed structure means that documents won't get shuffled or pushed around by passersby and the lockable doors ensure that no one except authorized personnel can access crucial records. For added convenience the sloped top provides ergonomic comfort and open-paper compartments on top of the writing surface increase organization. Two under shelves hold all the binders files and other records you need to keep your business in perfect order. Constructed with 6% pre- and 19% post-consumer recycled content to support your company's environmental initiatives.**Overall Dimensions:*Width: 36''*Depth: 30''*Height: 53 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- ABUS File Cabinet Locking Bar 24" (ABUS File Bar 2 Ft)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20B/W)
- TENNSCO 29 in D X 34.5" W X 53.75" H, Medium Gray, Heavy-Gauge Steel (SR-57MG)
- LUXOR 48" Crank Adjustable Stand Up Desk (STANDCF48-BK/DW)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Harvest/Putty, Metal (H38292L.C.L)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Laminate, Black (I 7507)
- TUHOME 23.6 in. D X 56.1 in. W X 28.8 in. H, Brown, Laminate (ELG5968)
- KANTEK Mobile Height Adjustable Computer Workstations, LCD Monitor Mount Pole (STS240)
- Tennsco Desks