Shop All File Shelving
Tennsco
Snap-Together Steel 7-Shelf Closed Starter Set, 48w x 12d x 88h, Sand
Mfr # 128848PCSD
Zoro # G2186175
product price: $853.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$853.99
Free 30-Day Returns
Key Features
- Color Sand
- Number of Shelves 7
- Depth 12"
- Shelf Capacity 300 lbs.
- Material Heavy-Duty Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 128848PCSD
- Zoro # G2186175
- UPC # 044767102546
- Country of Origin United States
- Category File Shelving
Dimensions
Depth | 12" |
Overall Width | 48" |
Overall Height | 88" |
Details
Item | Snap-Together Steel 7-Shelf Closed Start |
Color | Sand |
Number of Shelves | 7 |
Shelf Capacity | 300 lbs. |
Material | Heavy-Duty Rolled Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 156 lbs |
Description
Snap-Together Steel 7-Shelf Closed Start
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436NEW)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- VIDEO MOUNT PRODUCTS 4U Blank Panel 19" Equipment Rack - Black (ER4B)
- TENNSCO Letter Size Add-On Unit (128848AC)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- TENNSCO Legal Size Starter Unit (1576PC)
- TENNSCO Letter Size Starter Unit (1276PC)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- Tennsco File Shelving