Shop All File Shelving
Tennsco
Snap-Together Six-Shelf Closed Add-On, Steel, 48w x 12d x 76h, Sand
Mfr # 127648ACSD
Zoro # G2186202
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Color Sand
- Number of Shelves 6
- Shelf Capacity 300 lbs.
- Depth 12"
- Material Heavy-Duty Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 127648ACSD
- Zoro # G2186202
- UPC # 044767102492
- Country of Origin United States
- Category File Shelving
Dimensions
Depth | 12" |
Overall Width | 48" |
Overall Height | 76" |
Details
Item | Snap-Together Six-Shelf Closed Add-On |
Color | Sand |
Number of Shelves | 6 |
Shelf Capacity | 300 lbs. |
Material | Heavy-Duty Rolled Steel |
Standards | SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 130 lbs |
Description
Snap-Together Six-Shelf Closed Add-On
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKES WOOD PRODUCTS Backes Wood Products 4X9X1 Wedge Blocks - 1" x 4" x 9", 30 Per Bundle (4X9X1)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- TRADEMARK FINE ART Cheryl Bartley 'Angel American Faith Family' Canvas Art, 35x47 (ALI41155-C3547GG)
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- TENNSCO Legal Size Starter Unit (1576PC)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- TENNSCO Letter Size Starter Unit (1288PC)
- TENNSCO Letter Size Starter Unit (1276PC)
- TENNSCO Shelf, Width 34-1/2 In, Black (B-345 BLACK)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- RUBBERMAID Unbreakable Single Pocket Wall File, Letter, Clear (65972ROS)
- Tennsco File Shelving