Shop All File Shelving
Tennsco
Snap-Together Six-Shelf Closed Add-On, Steel, 36w x 12d x 76h, Sand
Mfr # 1276ACSD
Zoro # G2186239
product price: $624.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Color Sand
- Shelf Capacity 300 lbs.
- Number of Shelves 6
- Depth 12"
- Weight 108 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1276ACSD
- Zoro # G2186239
- UPC # 044767101976
- Country of Origin United States
- Category File Shelving
Dimensions
Depth | 12" |
Overall Width | 36" |
Overall Height | 76" |
Details
Item | Snap-Together Six-Shelf Closed Add-On |
Color | Sand |
Shelf Capacity | 300 lbs. |
Number of Shelves | 6 |
Weight | 108 lbs |
Material | Heavy-Duty Rolled Steel |
Standards | SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Description
Snap-Together Six-Shelf Closed Add-On
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Rack, Compartment 5, Blk (403-08)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- WALL POPS WallPops FP2942 Medina Peel & Stick Floor Tiles (FP2942)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Faux Wood (493P52)
- TENNSCO Letter Size Starter Unit (1288PC)
- TENNSCO Letter Size Add-On Unit (1276AC)
- TENNSCO Letter Size Add-On Unit (1288AC)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- TENNSCO Letter Size Starter Unit (127648PC)
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- Tennsco File Shelving