Shop All File Cabinets
Tennsco
Six-Drawer Multimedia/Card File Cabinet, Putty, 21.25 in. x 28.5 in. x 52 in.
Mfr # CF-669PY
Zoro # G908996877
product price: $2,219.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,219.99
Free 30-Day Returns
Key Features
- Color Putty
- File Size Multimedia
- Number of Drawers 6
- Overall Depth 28.5"
- Overall Height 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CF-669PY
- Zoro # G908996877
- UPC # 44767110251
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Multimedia |
Overall Depth | 28.5" |
Overall Height | 52" |
Overall Width | 21.25" |
Details
Color | Putty |
Number of Drawers | 6 |
Casters Included | No |
Configuration | Specialty |
Top Material | Steel |
Standards | SCS Indoor Advantage Gold Certified |
Item | File Cabinets |
Base Material | Steel |
Description
Heavy duty, all welded construction. Card and multimedia filing cabinet with versatile drawer sizes offering secure storage for almost anything. Plunger style lock secures all drawers simultaneously to prevent unauthorized access to valuable or sensitive information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam White (513-7631-9911)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- SPIRELLA Stoneware Soap Holder Jaro Black and Petrol (10.20356)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- TENNSCO 21" W 6 Drawer Drawer Card File Cabinet, Light Gray (CF-669LGY)
- LORELL FILE, VERTICAL, 26.5", 2 DR, (LLR66911)
- Tennsco File Cabinets