Shop All Industrial Storage Cabinets
Tennsco
, Single Tier Locker With Legs, Three Units, 36w X 18d X 78h, Sand
Mfr # STS1218723SD
Zoro # G410771566
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,100.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # STS1218723SD
- Zoro # G410771566
- UPC # 44767107381
- Country of Origin United States
- Category Industrial Storage Cabinets
Description
Single-Tier Lockers are ideal for schools, industrial facilities and office settings. Heavy-gauge steel construction and extra-strong five-knuckle hinges with secured hinge-pins help ensure rigid, reliable, long-lasting performance. Vertical louvers provide excellent ventilation. Inset handle design allows padlocks to be recessed to keep them from protruding into aisles and hallways. Door closing noise is effectively dampened with carefully placed bumpers. Multiple locker units can be ganged together into rows using standard nuts and bolts additional units and ganging-hardware sold separately. Three-Locker Unit with LegsEach locker measures 12in x 18in x 78in and features both a hat shelf and coat-hanging rod. Color: Sand; Overall Width: 36in; Overall Depth: 18in; Overall Height: 78in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPF1)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12BL)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- GARDNER BENDER Wire Spool Cart, 45 x18-1/2x22, 5 Spindles (WSP-150)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7820MGY)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUBK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7224ELMG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (3018LGY)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELMG)
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M98)
- Tennsco Industrial Storage Cabinets