Shop All Industrial Storage Cabinets
Tennsco
, Single Tier Locker With Legs, Three Units, 36w X 18d X 78h, Medium Gray
Mfr # STS1218723MG
Zoro # G510771558
product price: $1,100.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,100.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # STS1218723MG
- Zoro # G510771558
- UPC # 44767118424
- Country of Origin United States
- Category Industrial Storage Cabinets
Description
Single-Tier Lockers are ideal for schools, industrial facilities and office settings. Heavy-gauge steel construction and extra-strong five-knuckle hinges with secured hinge-pins help ensure rigid, reliable, long-lasting performance. Vertical louvers provide excellent ventilation. Inset handle design allows padlocks to be recessed to keep them from protruding into aisles and hallways. Door closing noise is effectively dampened with carefully placed bumpers. Multiple locker units can be ganged together into rows using standard nuts and bolts additional units and ganging-hardware sold separately. Three-Locker Unit with LegsEach locker measures 12in x 18in x 78in and features both a hat shelf and coat-hanging rod. Color: Medium Gray; Overall Width: 36in; Overall Depth: 18in; Overall Height: 78in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2W)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Tatiana Midnight Blue (107GMC4)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- TENNSCO Locker Latch and Spring (LL-3)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHLG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHLG)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELSD)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214ELBK)
- TENNSCO 24 ga. Steel Cabinet, Storage, 72x36x18, Black, 36 in W (1470BK)
- SUNCAST Resin Storage Cabinet, 30 in W, 36 in H, Stationary (BMC3600)
- Tennsco Industrial Storage Cabinets