Shop All Tire Racks
Tennsco
Single Sided Boltless Tire Rack, 60 in.
Mfr # ZST-6060S
Zoro # G1987680
original price:
$194.59
15% off
new price: $163.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Tire Capacity 16
- Shelf Capacity 2,000 lb
- Width 60 in
- Depth 21 in
- Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZST-6060S
- Zoro # G1987680
- Country of Origin United States
- Category Tire Racks
Dimensions
Width | 60 in |
Depth | 21 in |
Height | 60 in |
Shelf Depth | 12 in |
Overall Height | 60 in |
Overall Depth | 18 in |
Overall Width | 60 in |
Details
Item | Single Sided Boltless Tire Rack |
Tire Capacity | 16 |
Shelf Capacity | 2,000 lb |
Number of Shelves | 2 |
Material | Steel |
Finish | Powder Coated |
Includes | 12 in Deep Unit, 9 in Wall Tie |
Color | Medium Gray |
Load Capacity per Shelf | 2,000 lb |
Maximum Number of Tires Held | 16 |
Shelf Configuration | Starter Unit |
Number of Usable Sides | 1 |
Description
Single Sided Boltless Tire Rack, Starter Unit Shelf Configuration, Shelf Depth 12 in, 2,000 lb Load Capacity per Shelf, Number of Shelves 2, Number of Usable Sides 1, Maximum Number of Tires Held 16, Overall Depth 18 in, Overall Height 60 in, Overall Width 60 in, 12 in Deep Unit, 9 in Wall Tie, Medium Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOLOR Universal 9 x 15 Set Of 2 Flat Red GMC Logo Black Fiberglass Reinforced Screw On (000493R01)
- GENUINE Wiper Blade, 1568200045 (1568200045)
- POLLAK 4 Way Round Socket 12 To 24 Volts 35 Amps Zinc Die Cast Housing (11-404)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7020)
- TENNSCO Single Sided Boltless Tire Rack, 144 in H (ZST-60144S)
- TENNSCO Double Sided Boltless Tire Rack, 60 in. H (ZDT-6060S)
- TENNSCO Single Sided Boltless Tire Rack, 84 in. (ZST-6084S)
- TENNSCO Double Sided Boltless Tire Rack, 84 in. H (ZDT-6084S)
- TENNSCO Double Sided Boltless Tire Rack, 144 in H (ZDT-60144S)
- POWERBUILT 4Pc Wall Mount Wheel / Tire (240249)
- Tennsco Tire Racks