Shop All Tire Racks
Tennsco
Single Sided Boltless Tire Rack, 144 in H
Mfr # ZST-60144S
Zoro # G3359548
product price: $365.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$365.99
Free 30-Day Returns
Key Features
- Tire Capacity 40
- Shelf Capacity 2,000 lb
- Width 60 in
- Depth 12 in
- Height 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZST-60144S
- Zoro # G3359548
- Country of Origin United States
- Category Tire Racks
Dimensions
Width | 60 in |
Depth | 12 in |
Height | 144 in |
Shelf Depth | 12 in |
Overall Width | 60 in |
Overall Height | 12 ft |
Overall Depth | 18 in |
Overall WxDxH | 60 in x 18 in x 12 ft |
Details
Item | Single Sided Boltless Tire Rack |
Tire Capacity | 40 |
Shelf Capacity | 2,000 lb |
Number of Shelves | 5 |
Material | Steel |
Includes | 12 in Deep Unit, 9 in Wall Tie |
Finish | Powder Coated |
Color | Medium Gray |
Shelf Configuration | Starter Unit |
Maximum Number of Tires Held | 40 |
Load Capacity per Shelf | 2,000 lb |
Number of Usable Sides | 1 |
Description
Single Sided Boltless Tire Rack, Starter Unit Shelf Configuration, Shelf Depth 12 in, 2,000 lb Load Capacity per Shelf, Number of Shelves 5, Number of Usable Sides 1, Maximum Number of Tires Held 40, Overall Depth 18 in, Overall Height 12 ft, Overall Width 60 in, 12 in Deep Unit, 9 in Wall Tie, Medium Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE Soft-Mate Can & Air Horn Holder - Black (HH-6B)
- REESE TOWPOWER Reducer Sleeve Receiver Adapter (7028700)
- PROTOCHEM LABORATORIES Concentrated Vehicle Wash And Wax, 30 gal., Drum (PC-88CW-30)
- MOOG Sway Bar Link, K750889 (K750889)
- TENNSCO Double Sided Boltless Tire Rack, 60 in. H (ZDT-6060S)
- TENNSCO Single Sided Boltless Tire Rack, 84 in. (ZST-6084S)
- TENNSCO Single Sided Boltless Tire Rack, 60 in. (ZST-6060S)
- TENNSCO Double Sided Boltless Tire Rack, 144 in H (ZDT-60144S)
- TENNSCO Double Sided Boltless Tire Rack, 84 in. H (ZDT-6084S)
- GLOBAL EQUIPMENT Heavy Duty Tire Rack 3 Tier Starter 96"W x 18"D x 72"H (613140)
- GLOBAL INDUSTRIAL Heavy Duty Tire Rack 3 Tier Add-On 72inW x 18inD x 72inH (613142)
- Tennsco Tire Racks