Shop All Tire Racks
Tennsco
Single Sided Boltless Tire Rack, 120 in
Mfr # ZST-60120S
Zoro # G1987513
product price: $272.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$272.99
Free 30-Day Returns
Key Features
- Tire Capacity 32
- Shelf Capacity 2,000 lb
- Width 60 in
- Depth 21 in
- Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZST-60120S
- Zoro # G1987513
- Country of Origin United States
- Category Tire Racks
Dimensions
Width | 60 in |
Depth | 21 in |
Height | 120 in |
Shelf Depth | 12 in |
Overall Depth | 18 in |
Overall Width | 60 in |
Overall Height | 10 ft |
Overall WxDxH | 60 in x 18 in x 10 ft |
Details
Item | Single Sided Boltless Tire Rack |
Tire Capacity | 32 |
Shelf Capacity | 2,000 lb |
Number of Shelves | 4 |
Material | Steel |
Color | Medium Gray |
Finish | Powder Coated |
Includes | 12 in Deep Unit, 9 in Wall Tie |
Shelf Configuration | Starter Unit |
Load Capacity per Shelf | 2,000 lb |
Maximum Number of Tires Held | 32 |
Number of Usable Sides | 1 |
Description
Single Sided Boltless Tire Rack, Starter Unit Shelf Configuration, Shelf Depth 12 in, 2,000 lb Load Capacity per Shelf, Number of Shelves 4, Number of Usable Sides 1, Maximum Number of Tires Held 32, Overall Depth 18 in, Overall Height 10 ft, Overall Width 60 in, 12 in Deep Unit, 9 in Wall Tie, Medium Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Underbody, Aluminum, 24"W, Clear (650-0-02)
- WHITECAP IND DOCK HARDWARE AND FASTENERS (S-0241C)
- WALKER EXHAUST EXHAUST PIPE RAIN CAP (35910)
- MILTON Air Chuck, Dual Head 12", 1/4"FNPT (S-690-12)
- TENNSCO Single Sided Boltless Tire Rack, 144 in H (ZST-60144S)
- TENNSCO Double Sided Boltless Tire Rack, 84 in. H (ZDT-6084S)
- TENNSCO Single Sided Boltless Tire Rack, 84 in. (ZST-6084S)
- TENNSCO Single Sided Boltless Tire Rack, 60 in. (ZST-6060S)
- TENNSCO Double Sided Boltless Tire Rack, 144 in H (ZDT-60144S)
- TENNSCO Double Sided Boltless Tire Rack, 60 in. H (ZDT-6060S)
- SHOP TUFF Adjustable Folding Tire Rack, 32-48" (STF-28300FTSR)
- Tennsco Tire Racks