Shop All Magazine Racks
Tennsco
Shelves, Letter Size, Putty, PK5
Mfr # 4005PY
Zoro # G9481324
original price:
$17.18
12% off
new price: $14.99
/pk 5, $3.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Putty
- Width 9 1/4 in
- Depth 11 1/4 in
- For Use With 4YTC9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 4005PY
- Zoro # G9481324
- Country of Origin United States
- Category Magazine Racks
Dimensions
Width | 9 1/4 in |
Depth | 11 1/4 in |
Overall Width | 11 1/8 in |
Overall Length | 9 1/4 in |
Details
Item | Supplemental Shelves |
Construction | Steel |
Color | Putty |
For Use With | 4YTC9 |
Type | Letter Size |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Load Capacity | 25 lb |
Product Type | Supplemental Shelves |
Material | Steel |
Compatible Manufacturer Part Number | 4075PY |
Material Gauge | 22 ga |
Thickness | 3/4 in |
Description
Supplemental Shelves, Product Type Supplemental Shelves, Overall Width 11 1/8 in, Overall Length 9 1/4 in, Material Steel, Color Putty, Compatible Manufacturer Part Number 4075PY, Compatible Grainger Part Number 4YTC9, Thickness 3/4 in, Material Gauge 22 ga, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG BG All-Season Luxurious 100% Cotton Blanket King, Burgundy (BLANKET_DIA KG BG)
- LOCK-UP Premium Box Spring Encasement, TwinXL (80TWXLBOX)
- AMERIHOME Modern Sophisticated Bistro Set, 3 Piece Set (BSSET20)
- RAYNOR MARKETING Eurotech Ergohuman Mid Back Chair - ME8ERGLO(N) - Black Mesh (ME8ERGLO(N))
- TENNSCO Literature Sorter 21 Compartments, Medium Gray (5075 MED GREY)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Sand (5075 SAND)
- TENNSCO Shelves, Legal Size, Black, PK5 (5005BK)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 11-1/2"D (4075PY)
- TENNSCO Shelves, Letter Size, Black, PK5 (4005BK)
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- DEFLECTO Magazine Holder, 9-13/16X6-5/16, Clear (775390)
- Tennsco Magazine Racks