Shop All File Shelving
Tennsco
Shelves, Letter Size, Gray, PK5
Mfr # 4005 MED GREY
Zoro # G9513122
original price:
$27.37
26% off
new price: $19.99
/pk 5, $4.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Letter Size
- Color Gray
- Green Certification or Other Recognition SCS Indoor Advantage Certified
- For Use With 8NMW6
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 4005 MED GREY
- Zoro # G9513122
- Country of Origin United States
- Category File Shelving
Dimensions
Depth | 11 1/4 in |
Width | 9 1/4 in |
Overall Width | 11 in |
Overall Length | 9 in |
Details
Item | Supplemental Shelves |
Type | Letter Size |
Color | Gray |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
For Use With | 8NMW6 |
Construction | Steel |
Product Type | Supplemental Shelves |
Material | Steel |
Thickness | 3/4 in |
Compatible Manufacturer Part Number | 2085, 3085 |
Description
Supplemental Shelves, Product Type Supplemental Shelves, Overall Width 11 in, Overall Length 9 in, Material Steel, Color Gray, Compatible Manufacturer Part Number 2085, 3085, Compatible Grainger Part Number 8NMW6, Thickness 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIMAX Three Drawer Rolling Cart (10431)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 46"L, L Shape, Work, Laptop, Laminate, White (I 7350)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- TENNSCO Letter Size Add-On Unit (1288AC)
- TENNSCO Legal Size Starter Unit (1576PC)
- TENNSCO Letter Size Add-On Unit (1276AC)
- TENNSCO Legal Size Starter Unit (1588PC)
- TENNSCO Letter Size Starter Unit (128848PC)
- HONEY-CAN-DO Shelf Unit 5-Tier Chrm (SHF-01054)
- Tennsco File Shelving