Shop All Magazine Racks
Tennsco
Shelves, Letter Size, Black, PK5
Mfr # 4005BK
Zoro # G9174121
product price: $17.49
/pk 5, $3.50/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Black
- Width 9 1/4 in
- Depth 11 1/4 in
- Load Capacity 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 4005BK
- Zoro # G9174121
- Country of Origin United States
- Category Magazine Racks
Dimensions
Width | 9 1/4 in |
Depth | 11 1/4 in |
Overall Length | 9 1/4 in |
Overall Width | 11 1/8 in |
Details
Item | Supplemental Shelves |
Construction | Steel |
Color | Black |
Load Capacity | 25 lb |
For Use With | 4YTC7 |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Type | Letter Size |
Product Type | Supplemental Shelves |
Material | Steel |
Material Gauge | 22 ga |
Thickness | 3/4 in |
Compatible Manufacturer Part Number | 4075BK |
Description
Supplemental Shelves, Product Type Supplemental Shelves, Overall Width 11 1/8 in, Overall Length 9 1/4 in, Material Steel, Color Black, Compatible Manufacturer Part Number 4075BK, Compatible Grainger Part Number 4YTC7, Thickness 3/4 in, Material Gauge 22 ga, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Vinyl/Metal (493P30)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Sand (5075 SAND)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D (5075PY)
- TENNSCO Literature Sorter 21 Compartments, Medium Gray (5075 MED GREY)
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Light Gray (5075LGY)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 11-1/2"D (4075PY)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- Tennsco Magazine Racks