Shop All Magazine Racks
Tennsco
Shelves, Legal Size, Light Gray, PK5
Mfr # 5005LGY
Zoro # G5462012
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Light Gray
- Width 9 1/4 in
- Depth 14 1/4 in
- For Use With 4YTD2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 5005LGY
- Zoro # G5462012
- Country of Origin United States
- Category Magazine Racks
Dimensions
Width | 9 1/4 in |
Depth | 14 1/4 in |
Overall Width | 14 1/8 in |
Overall Length | 9 1/4 in |
Details
Item | Supplemental Shelves |
Construction | Steel |
Color | Light Gray |
For Use With | 4YTD2 |
Load Capacity | 25 lb |
Type | Legal |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Product Type | Supplemental Shelves |
Material | Steel |
Thickness | 3/4 in |
Compatible Manufacturer Part Number | 5075LGY |
Material Gauge | 22 ga |
Description
Supplemental Shelves, Product Type Supplemental Shelves, Overall Width 14 1/8 in, Overall Length 9 1/4 in, Material Steel, Color Light Gray, Compatible Manufacturer Part Number 5075LGY, Compatible Grainger Part Number 4YTD2, Thickness 3/4 in, Material Gauge 22 ga, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64113)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 11-1/2"D Light Gray (4075LGY)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 11-1/2"D (4075PY)
- TENNSCO Shelves, Legal Size, Black, PK5 (5005BK)
- TENNSCO Shelves, Letter Size, Black, PK5 (4005BK)
- TENNSCO Shelves, Letter Size, Putty, PK5 (4005PY)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Light Gray (5075LGY)
- SAFCO Literature Organizer, 60 Compartments, Gry (9231GRR)
- Tennsco Magazine Racks