Shop All File Shelving
Tennsco
Shelf, Width 34-1/2 In, Putty
Mfr # B-345 PUTTY
Zoro # G5466352
original price:
$22.00
13% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Shelf
- Width 34 1/2 in
- Assembly Unassembled
- Height 3/4 in
- Depth 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # B-345 PUTTY
- Zoro # G5466352
- Country of Origin United States
- Category File Shelving
Dimensions
Width | 34 1/2 in |
Height | 3/4 in |
Depth | 13 1/2 in |
Overall Width | 34 1/2 in |
Overall Depth | 13 1/2 in |
Overall Height | 1 in |
Details
Item | Extra Shelf |
Color | Putty |
Type | Extra Shelf |
Assembly | Unassembled |
Casters | No |
Shelf Capacity | 150 lb |
Material | All Welded Steel |
Shelf Adjustments | 2 5/64 in |
Includes | Narrow Profile, Adjustable 2 5/64 in Increments |
Finish | Powder Coated |
For Use With | Welded Bookcases |
Product Type | Extra Shelf |
Description
Extra Shelf, Product Type Extra Shelf, Overall Height 1 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Color Putty, Finish Powder Coated, For Use With Welded Bookcases, Includes Narrow Profile, Adjustable 2 5/64 in Increments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDLER 3 degree Tilt 7 in. Metal Stool Swivel (40.712.3)
- TRAULSEN Sensor Kit, Cabinet Temp, 74", Green (334-60405-02)
- DEFLECTO Rotary Magazine Holder (592804GR)
- FLASH FURNITURE Fabric Stack Chair, Extra Wide, Burgundy (XU-60555-BY-GG)
- TENNSCO Shelf, Width 34-1/2 In, Black (B-345 BLACK)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Letter Size Starter Unit (1288PC)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- TENNSCO Letter Size Add-On Unit (128848AC)
- TENNSCO Snap-Together 7-Shelf Closed Add-On Unit, Steel, 36w x 12d x 88h, Sand (1288ACSD)
- TENNSCO Snap-Together Six-Shelf Closed Add-On, Steel, 48w x 12d x 76h, Sand (127648ACSD)
- Tennsco File Shelving