Shop All File Shelving
Tennsco
Shelf, Width 34-1/2 In, Black
Mfr # B-345 BLACK
Zoro # G9005911
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Shelf
- Casters No
- Depth 13 1/2 in
- Assembly Welded Assembled
- Width 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # B-345 BLACK
- Zoro # G9005911
- Country of Origin United States
- Category File Shelving
Dimensions
Depth | 13 1/2 in |
Width | 34 1/2 in |
Height | 3/4 in |
Overall Width | 34 1/2 in |
Overall Depth | 13 1/2 in |
Overall Height | 1 in |
Details
Item | Extra Shelf |
Type | Extra Shelf |
Color | Black |
Casters | No |
Assembly | Welded Assembled |
Shelf Adjustments | 2 5/64 in |
Material | All Welded Steel |
Shelf Capacity | 150 lb |
Includes | Narrow Profile, Adjustable 2 5/64 in Increments |
Finish | Powder Coated |
For Use With | Welded Bookcases |
Product Type | Extra Shelf |
Description
Extra Shelf, Product Type Extra Shelf, Overall Height 1 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Color Black, Finish Powder Coated, For Use With Welded Bookcases, Includes Narrow Profile, Adjustable 2 5/64 in Increments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154ES)
- TRUE Cutting Board, Poly, 93" x 19-1/2" x 1/2" (810365)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- TRADEMARK FINE ART Claude Monet 'Waterlily Pond-The Bridge II' Canvas Art, 18x18 (BL0523-C1818GG)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- TENNSCO Letter Size Add-On Unit (128848AC)
- TENNSCO Letter Size Starter Unit (1288PC)
- TENNSCO Snap-Together Six-Shelf Closed Add-On, Steel, 48w x 12d x 76h, Sand (127648ACSD)
- TENNSCO Legal Size Add-On Unit (1588AC)
- TENNSCO Letter Size Add-On Unit (1288AC)
- Tennsco File Shelving