Shop All File Shelving
Tennsco
Shelf Kit, 48x12
Mfr # ISK-4812
Zoro # G5508903
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Finish Powder Coated
- For Use With Imperial Shelving
- Features (1) Backstop and (2) Shelf Supports, (5) Dividers, Includes (1) Shelf
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ISK-4812
- Zoro # G5508903
- Country of Origin United States
- Category File Shelving
Dimensions
Width | 48 in |
Depth | 12 in |
Overall Width | 48 in |
Overall Depth | 12 in |
Details
Item | Extra Shelf |
Color | Sand |
Finish | Powder Coated |
For Use With | Imperial Shelving |
Features | (1) Backstop and (2) Shelf Supports, (5) Dividers, Includes (1) Shelf |
Includes | Adjustable 1 1/2 in Increments |
Accessory Type | Extra Shelf Kit |
Product Type | Extra Shelf |
Description
Extra Shelf, Product Type Extra Shelf, Overall Depth 12 in, Overall Width 48 in, Color Sand, Finish Powder Coated, For Use With Imperial Shelving, Includes Adjustable 1 1/2 in Increments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN YALE Catalog Rack, 1" Ring Section (RS3)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- TENNSCO Letter Size Starter Unit (1276PC)
- TENNSCO Letter Size Starter Unit (1288PC)
- TENNSCO Letter Size Starter Unit (128848PC)
- TENNSCO Letter Size Starter Unit (127648PC)
- TENNSCO Legal Size Starter Unit (1588PC)
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- Tennsco File Shelving