Shop All File Shelving
Tennsco
Shelf Kit, 36x24
Mfr # ISK-3624
Zoro # G5671461
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Finish Powder Coated
- Features (1) Centerstop, (1) Shelf Reinforcement, (10) Dividers, (2) Shelf Supports, Includes (1) Shelf
- Width 36 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ISK-3624
- Zoro # G5671461
- Country of Origin United States
- Category File Shelving
Dimensions
Width | 36 in |
Depth | 24 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Details
Item | Extra Shelf |
Color | Sand |
Finish | Powder Coated |
Features | (1) Centerstop, (1) Shelf Reinforcement, (10) Dividers, (2) Shelf Supports, Includes (1) Shelf |
For Use With | Imperial Shelving |
Includes | Adjustable 1 1/2 in Increments |
Accessory Type | Extra Shelf Kit |
Product Type | Extra Shelf |
Description
Extra Shelf, Product Type Extra Shelf, Overall Depth 24 in, Overall Width 36 in, Color Sand, Finish Powder Coated, For Use With Imperial Shelving, Includes Adjustable 1 1/2 in Increments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MA)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- TENNSCO Legal Size Add-On Unit (1588AC)
- TENNSCO Letter Size Add-On Unit (1288AC)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- TENNSCO Snap-Together Six-Shelf Closed Add-On, Steel, 48w x 12d x 76h, Sand (127648ACSD)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- TENNSCO Letter Size Starter Unit (128848PC)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- Tennsco File Shelving