Shop All File Shelving
Tennsco
Shelf Kit, 36x15
Mfr # ISK-3615
Zoro # G5507722
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Finish Powder Coated
- Width 36 in
- Depth 15 in
- For Use With Imperial Shelving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ISK-3615
- Zoro # G5507722
- Country of Origin United States
- Category File Shelving
Dimensions
Width | 36 in |
Depth | 15 in |
Overall Width | 36 in |
Overall Depth | 15 in |
Details
Item | Extra Shelf |
Color | Sand |
Finish | Powder Coated |
For Use With | Imperial Shelving |
Features | (1) Backstop and (2) Shelf Supports, (5) Dividers, Includes (1) Shelf |
Includes | Adjustable 1 1/2 in Increments |
Accessory Type | Extra Shelf Kit |
Product Type | Extra Shelf |
Description
Extra Shelf, Product Type Extra Shelf, Overall Depth 15 in, Overall Width 36 in, Color Sand, Finish Powder Coated, For Use With Imperial Shelving, Includes Adjustable 1 1/2 in Increments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Dining Chair Set (178-11383-Zoro)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 25" to 33"Gray (6324HB)
- TRADEMARK FINE ART Guinness Brewery 'Goodness' Canvas Art, 16x24 (GN0044-C1624GG)
- SIMPLE SPACES Ring Shower Curtain Frost 12Pc (SD-ORING-F3L)
- TENNSCO Shelf, Width 34-1/2 In, Black (B-345 BLACK)
- TENNSCO Letter Size Add-On Unit (128848AC)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- TENNSCO Legal Size Starter Unit (1588PC)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- SAFCO Deep Boltless Shelving (5244BL)
- Tennsco File Shelving