Shop All Cabinet Shelves
Tennsco
Shelf, Depth 24 In, Sand
Mfr # 305 SAND
Zoro # G9514705
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 75 lb
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 18 in
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 305 SAND
- Zoro # G9514705
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 18 in |
Overall Height | 3/4 in |
Height | 3/4 in |
Width | 18 in |
Depth | 24 in |
Overall WxD | 18 in x 24 in |
Details
Item | Extra Shelf |
Load Capacity | 75 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | 1472, 1482, 1872, 2472, 6620DH, 7214, 7220, 7814, 7820, CVD1472, CVD1872, CVD2472, CVD7214, CVD7220, CVD7814, CVD7820, JO1878SUC, JO2478SUC, OS7214, OS7220 |
Compatible Product Type | Storage Cabinets |
Color | Tan |
Finish | Powder Coated |
Material Thickness | 20 ga |
Product Type | Shelf |
Description
Extra Shelf, Color Tan, Load Capacity 75 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 18 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number 1472, 1482, 1872, 2472, 6620DH, 7214, 7220, 7814, 7820, CVD1472, CVD1872, CVD2472, CVD7214, CVD7220, CVD7814, CVD7820, JO1878SUC, JO2478SUC, OS7214, OS7220, Compatible Product Type Storage Cabinets, Finish Powder Coated, Material Thickness 20 ga, Overall Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-100-T47)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 95 lb, 0.94 cu ft, Solid Steel (DH-074E)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Red (QUS952RD)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pack (73120)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- KESSEBOHMER Tray Silver Metal 7W F/ Base Pullout II, 2PK (2504770102)
- KESSEBOHMER Tray Champagne Metal 3-5/16W F/ Base Pullout, 2PK (2504740103)
- Tennsco Cabinet Shelves