Shop All Safety Cabinet Accessories
Tennsco
Shelf, 48 In x 24 In x 1-5/16 In, Sand
Mfr # 307 SAND
Zoro # G5436891
product price: $50.15
/ea
$50.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Steel
- Height 1 5/16 in
- Width 48 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 307 SAND
- Zoro # G5436891
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 5/16 in |
Width | 48 in |
Depth | 24 in |
Overall WxD | 48 in x 24 in |
Details
Item | Extra Shelf |
Color | Tan |
Material | Steel |
Load Capacity | 400 lb |
Product Type | Shelf |
Finish | Powder Coated |
Material Thickness | 24 ga |
Adjustable | Yes |
Number of Shelves | 1 |
Compatible Mfr. Model Number | CVDJ1842SU, CVDJ1878A-N, CVDJ1878SU, CVDJ2478A-N, CVDJ2478SU, J1830SU, J1842A, J1878A-N, J1878C-N, J1878SU, J1878SUC, J2442A, J2442SU, J2478A-N, J2478C-N, J2478SU, J2478SUC, JO1842SU, JO1878SU, JO1878SUC, JO1878SUW, JO2442SU, JO2478SU, JO2478SUC, JO2478SUW, JSD1878SU, JSD2478SU, OS4218, OS4224, OS7114, OS7124, OS7214, OS7218, OS7220, OS7224 |
For Use With Product Type | Storage Cabinets |
Description
Extra Shelf, Color Tan, Load Capacity 400 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Product Type Shelf, Adjustable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY GLASSES SQUARED STARLITE CLEAR ANTI-FOG (4479)
- HONEYWELL UVEX Avatar Glasses Blkblue, Clear Hsaf (UVXS2870HS)
- ZERO FRICTION Promo Pack Universal-Fit Work Gloves (Orange) (WG20003)
- SIGNMISSION Reserved for Employee of the Year Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23203 (A-1218-23203)
- TENNSCO Shelf, 36 in W x 24 in D, Sand (302 SAND)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Gray (306 MED GRAY)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 MED GRAY)
- TENNSCO Shelf, 36 In x 18 In, Black (301 BLACK)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Black (306 BLACK)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 LIGHT GRAY)
- JUSTRITE Fuse Link Assembly (29988)
- Tennsco Safety Storage