Shop All Safety Cabinet Accessories
Tennsco
Shelf, 48 In x 24 In x 1-5/16 In, Gray
Mfr # 307 MED GRAY
Zoro # G5436873
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Height 1 5/16 in
- Width 48 in
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 307 MED GRAY
- Zoro # G5436873
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 5/16 in |
Width | 48 in |
Depth | 24 in |
Overall WxD | 48 in x 24 in |
Details
Item | Extra Shelf |
Color | Gray |
Material | Steel |
Load Capacity | 400 lb |
Number of Shelves | 1 |
Product Type | Shelf |
Finish | Powder Coated |
Material Thickness | 24 ga |
Adjustable | Yes |
Compatible Mfr. Model Number | CVDJ1842SU, CVDJ1878A-N, CVDJ1878SU, CVDJ2478A-N, CVDJ2478SU, J1830SU, J1842A, J1878A-N, J1878C-N, J1878SU, J1878SUC, J2442A, J2442SU, J2478A-N, J2478C-N, J2478SU, J2478SUC, JO1842SU, JO1878SU, JO1878SUC, JO1878SUW, JO2442SU, JO2478SU, JO2478SUC, JO2478SUW, JSD1878SU, JSD2478SU, OS4218, OS4224, OS7114, OS7124, OS7214, OS7218, OS7220, OS7224 |
For Use With Product Type | Storage Cabinets |
Description
Extra Shelf, Color Gray, Load Capacity 400 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Product Type Shelf, Adjustable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (44-3455)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 6XL (61654)
- ANSELL AlphaTec 58-735 Nitrile Gloves Medium 14" L (GLV1213-M)
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- TENNSCO Shelf, 36 In x 18 In, Black (301 BLACK)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Gray (306 MED GRAY)
- TENNSCO Shelf, 48 In x 24 In, Gray (307 LIGHT GREY)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Black (307 BLACK)
- TENNSCO Shelf, 36 In x 18 In x 3/4 In, Gray (301 LIGHT GRAY)
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- Tennsco Safety Cabinet Accessories