Shop All Bulk Storage Racks
Tennsco
Shelf, 48 in D, 96 in W
Mfr # BPB-96-48
Zoro # G2591802
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48 in
- Material Steel
- Load Capacity 2,150 lb
- Finish Electro Coat
- Decking Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # BPB-96-48
- Zoro # G2591802
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Overall Depth | 48 in |
Overall Width | 96 in |
Details
Material | Steel |
Load Capacity | 2,150 lb |
Item | Shelf |
Finish | Electro Coat |
Decking Material | None |
Gauge | 14 ga |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
For Use With | Bulk Rack |
Includes | (2) 48 in Beams, (2) 96 in Beams, (4) 48 in Cross Bars; Mounting Hardware |
Beam Capacity | 2150 lb |
Frame Material | Steel |
Mounting Hardware Required | No |
Includes Decking | No |
Includes Mounting Hardware | Yes |
Frame Finish | Epoxy Coated |
Beam Gauge | 14 ga |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 96 in, Epoxy Coated Frame Finish, Includes (2) 48 in Beams, (2) 96 in Beams, (4) 48 in Cross Bars, Includes Decking No, Includes Mounting Hardware Yes, Mounting Hardware Required No, Load Capacity 2,150 lb, 14 ga, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WIRE Slide Door Lock, Bolt-On, Steel, Gold (H1030S)
- DURHAM MFG Drawer Bin Cabinet with Steel, 11 3/4 in W x 11 in H x 11 3/4 in D (001-17-S1157)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- BASCO Plastic Paint Can, 1 gal., Metal Ring (PC128-B)
- TENNSCO Shelf, 24 in D, 48 in W (BPB-48-24)
- TENNSCO Shelf, 24 in D, 96 in W (BPB-96-24)
- TENNSCO Shelf, 24 in D, 72 in W (BPB-72-24)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-3696)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 96H With 6 Shelves, Wood Deck, Gray (B2297526)
- Tennsco Bulk Storage Racks