Shop All Bulk Storage Racks
Tennsco
Shelf, 48 in D, 96 in W
Mfr # 6940
Zoro # G1311895
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48 in
- Material Steel
- Load Capacity 2,150 lb
- Finish Powder Coated
- Decking Material Galvanized Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G1311895
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Overall Depth | 48 in |
Overall Width | 96 in |
Details
Material | Steel |
Load Capacity | 2,150 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Galvanized Wire |
Color | Gray |
Includes | (2) Beams, (2) Crossbars; Decking |
For Use With | Heavy Duty Bulk Storage Rack |
Beam Capacity | 2150 lb |
Gauge | 14 ga |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Frame Material | Steel |
Beam Gauge | 14 ga |
Frame Finish | Powder Coated |
Decking Gauge | 5 AWG |
Includes Decking | Yes |
Description
Shelf, Color Gray, Steel Frame Material, Overall Depth 48 in, Overall Width 96 in, Galvanized Wire Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Includes Decking Yes, Load Capacity 2,150 lb, 14 ga, SCS Indoor Advantage(R) Certified Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - Retail Pack, 20PK (1438CL-R)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 99 in W, 42 in D (184212035096DA)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (JC-482478-BDLP-95)
- TENNSCO Upright Frame, 48 in D, 1 3/4 in W (BUF-4896)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Shelf, 36 in D, 72 in W (BPB-72-36)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- DEWALT Bulk Storage Rack, 1,500lb, Wood, 3 Shelves (DXST4500BLK)
- Tennsco Bulk Storage Racks